Beli ball valve sus 304 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kitz 1000 Type Stainless Steel Ball Valve (Full Bore) UTFM Seriesatribut:
- Material (Handle): SUS430
- Material (Packing): PTFE
- Screw standard: JIS B0203
- Ball Material: SUS316/SCS14A
- Bore Diameter: Full bore
- Class: 1000 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Material (ball seat): Haipataito PTFE
- Material (stem): SUS316 (Cr plating)
- Shape: straight
- Standard: Face-to-face dimension standard KITZ standard
- Valve Type: Ball valve
- MDT Body Ball Valve 304 Full BoreDeskripsi:"MDT" 3-Pcs Ball Valve, 304, Full BoreNote : + Original Material of SUS304+ Material Specification : Nickel 8%atribut:
- Actuator: Lever Handle
- Ball: SUS304 (Nickel 8%)
- Body: SUS304 (Nickel 8%)
- End Standard: Threaded End, BSPT
- Pressure (bar): 40
- Rating (psi): 1000
- STEM: SUS304 (Nickel 8%)
- Seat: PTFE
- Size (inch): 1/2 - 3 (DN15 - DN80)
- Temperature (°C): 150
- MDT Body Ball Valve Full BoreDeskripsi:"MDT" 2-Pcs Ball Valve, 304, Full BoreNote : + Original Material of SUS304+ Material Specification : Nickel 8%atribut:
- Actuator: Lever Handle
- Ball: SUS304 (Nickel 8%)
- Body: SUS304 (Nickel 8%)
- Pressure (bar): 40
- Rating (psi): 1000
- STEM: SUS304 (Nickel 8%)
- Seat: PTFE
- Temperature (°C): 150
- MDT Ball Valve 304 Threaded Full BoreDeskripsi:"MDT" 3-Pcs Ball Valve, 304, Full BoreNote : + Original Material of SUS304+ Material Specification : Nickel 8%atribut:
- Actuator: Lever Handle
- Ball: SUS304 (Nickel 8%)
- Body: SUS304 (Nickel 8%)
- End Standard: Threaded End, BSPT
- Pressure (bar): 40
- Rating (psi): 1000
- STEM: SUS304 (Nickel 8%)
- Seat: PTFE
- Size (inch): 1/2 - 3 (DN15 - DN80)
- Temperature (°C): 150
- Weissmiller Ball Valve JIS 10K Cast IronDeskripsi:The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.atribut:
- Ball Material: SS316
- Ball Valve Type: 2-Piece Split Body Floating
- Body Material: Cast Iron
- Class: JIS 10K
- Connection: FF Flange
- Handle: Lever Operation
- Seat Material: PTFE
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- MDT Body Ball Valve Reduce BoreDeskripsi:"MDT" 1-Pc Ball Valve, 304, Reduce BoreNote : + Original Material of SUS304+ Material Specification : Nickel 8%atribut:
- Actuator: Lever Handle
- Ball: SUS304 (Nickel 8%)
- Body: SUS304 (Nickel 8%)
- End Standard: Threaded End, BSPT
- Pressure (bar): 16
- Rating (psi): 1000
- STEM: SUS304 (Nickel 8%)
- Seat: PTFE
- Size (inch): 1/2 - 2 (DN15 - DN50)
- Temperature (°C): 120
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- Kitz Type 600 Stainless Steel Ball Valvesatribut:
- Body Material: CF8M
- Ball Material: CF8M/316
- Gland Packing Material: Reinforced PTFE
- Handle Material: Plastic Covered S.S.
- Seat Material: Glass Filled PTFE
- Stem Material: 316
- Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Seriesatribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Ball Material: C3771BE+Ni-Cr-plated
- Class: 600 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Shape: straight
- Kitz 600 Type Stainless Steel Ball Valve (Reduce Tobear) UTK Seriesatribut:
- Material (Handle): SUS430
- Body Material: SCS13A (lost wax precision casting)
- Bore Diameter: Redeyusutoboa
- Class: 600 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Material (Packing): Fiberglass entry PTFE
- Material (ball seat): Fiberglass entry PTFE
- Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
- Shape: straight
- Valve Type: Ball valve
- Ravale Ball ValveDeskripsi:STOP KRAN AIR BALL VALVE STAINLESS STEELBall Valve Ravale menggunakan bahan Stainless Steel murni membuat tidak mudah berkarat, putaran lembut dan tahan lama.atribut:
- Size (inch): 1
- Heart/Inner Ball Material: PVC
- Handle Material: Stainless coated with rubber
- Body Material: Stainless steel
- Kitz Stainless Ball Valve 10K (UTB Series)atribut:
- Material (stem): SUS304
- Body Material: SCS13A
- Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)atribut:
- Bore Diameter: Redeyusutoboa
- Class: 600 type
- Connection Method: The screw-shaped
- Ball Material: SUS316
- Body Material: SCS14A (lost wax precision casting)
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Material (Handle): SUS430
- Material (ball seat): Fiberglass entry PTFE
- Material (stem): SUS316
- Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
- Shape: straight
- Valve Type: Ball valve
- Sankyo Ball Valve 2PCatribut:
- Pressure (psi): 1000 W.O.G
- Material: Stainless Steel SS316
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Cap: SS316
- Gland Nut: SS304
- Handle: SS304
- Joint Gasket: PTFE
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Stem Washer: SS304
- Thrust Washer: PTFE
- TRUSCO Stainless Ball Valveatribut:
- Connector: Screw connection
- Material: Stainless steel (SCS13A)
- Maximum Allowable Pressure (MPa): 5.5
- Kitz Stainless Ball Valve 10K (UTBM Series)atribut:
- Material (stem): SUS316
- Ball Material: SCS14A/SUS316
- Body Material: SCS14A
- Class: 10K
Daftar Harga ball valve sus 304 Terbaru October 2026
| TORA Ball Valve Stainless Steel Handle | Rp19.900 |
| Kitz 1000 Type Stainless Steel Ball Valve (Full Bore) UTFM Series | Rp1.499.900 |
| MDT Body Ball Valve 304 Full Bore | Rp309.900 |
| MDT Body Ball Valve Full Bore | Rp109.900 |
| MDT Ball Valve 304 Threaded Full Bore | Rp179.900 |
| Weissmiller Ball Valve JIS 10K Cast Iron | Rp1.199.900 |
| Sankyo Ball Valve SS316 PSI 1000 WOG | Rp54.900 |
| MDT Body Ball Valve Reduce Bore | Rp78.900 |
| monotaro.id U Bolt + 2 mur | Rp26.900 |
| Kitz Brass Ball Valve Standard Bore T Series | Rp429.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20UTFM%20Series/P103051783-1.jpg)










%20ZH%20Series/P103051710-1.jpg)
%20UTK%20Series/P103051668-1.jpg)

/P103051792-1.jpg)
%20UTKM%20Series%20(Katup)/itP103051677-9.jpg)


/P103048187-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)